Skip Content
TAP M16X2 D7 BOTT 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M16X2 D7 BOTT 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328711
  • Mfr. Model # 328711
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.466 lbs

Technical Specs

  • Item Bottom Tap
  • Number of Flutes 4
  • Overall Length 96.84mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 46.04mm
  • Thread Direction Right Hand
  • Shank Dia. 12.19mm
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M16-2.00
  • Number of Pieces 1
  • Pitch Diameter Limit D7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list