Skip Content
TAP M16X2.0 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M16X2.0 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98149
  • Mfr. Model # C98149
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 127.1 lbs

Technical Specs

  • Item Universal Tap
  • Overall Length 4.3307"
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Length 1-9/64"
  • Shank Dia. 0.48"
  • Thread Direction Right Hand
  • List Number PRO-981SF
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards DIN/ASME
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list