TAP HAND,HSS,TICN,M16X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,M16X1.5

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330077
  • Mfr. Model # 330077
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 26.45 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3-51/64"
  • Tap Style Straight Flute (Hand)
  • Thread Length 25.4mm
  • Thread Direction Right Hand
  • Shank Dia. 0.48"
  • List Number HTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M16-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list