Skip Content
TAP M16 X 1.5 D6 3F BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M16 X 1.5 D6 3F BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5400241
  • Mfr. Model # 5400241
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Tap
  • Overall Length 3.81"
  • Number of Flutes 3
  • Thread Length 1-3/32"
  • Shank Dia. 0.48"
  • List Number VTSFT5566
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size M16-1.50
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list