TAP SPIRAL PT,HSS,TICN,M14X2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,M14X2.0

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF360995
  • Mfr. Model # 360995
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 19.84 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 91.28mm
  • Thread Length 42.07mm
  • Tap Style Spiral Point
  • Shank Dia. 14mm
  • List Number SPGP
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M14-2.00
  • Number of Pieces 1
  • Pitch Diameter Limit D7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list