Skip Content
TAP M14X2 D7 TAPER 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14X2 D7 TAPER 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328706
  • Mfr. Model # 328706
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.333 lbs

Technical Specs

  • Item Taper Tap
  • Overall Length 91.28mm
  • Number of Flutes 4
  • Thread Length 42.07mm
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Shank Dia. 10.9mm
  • List Number HTGP-TN
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M14-2.00
  • Tap Grouping Tap
  • Pitch Diameter Limit D7
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list