Skip Content
TAP M14X2.0 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14X2.0 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96147
  • Mfr. Model # C96147
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 99.57 lbs

Technical Specs

  • Number of Flutes 3
  • Item Universal Tap
  • Overall Length 4.3307"
  • Tap Style Spiral Point
  • Thread Length 1-1/64"
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • List Number PRO-961SP
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards DIN/ASME
  • Tap Grouping Tap
  • Tap Thread Size M14-2.00
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List