Skip Content
TAP M14X1.5 SPD6 3FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14X1.5 SPD6 3FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330136
  • Mfr. Model # 330136
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 19.84 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 91.19mm
  • Tap Style Spiral Point
  • Thread Length 25.4mm
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M14-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list