Skip Content
TAP M14X1.5 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14X1.5 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96146
  • Mfr. Model # C96146
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 99.57 lbs

Technical Specs

  • Item Universal Tap
  • Overall Length 4.3307"
  • Number of Flutes 3
  • Thread Length 1-1/64"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • List Number PRO-961SP
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine
  • Standards DIN/ASME
  • Tap Thread Size M14-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list