Skip Content
TAP M14 X2 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14 X2 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54756
  • Mfr. Model # 1002-54756
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose plug tap. Size M14x2, 4 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 3.5938"
  • Thread Length 1.65"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Shank Dia. 0.429"
  • Thread Direction Right Hand
  • Tap Thread Size M14-2.00
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list