Skip Content
TAP M14 X 2 D7 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14 X 2 D7 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5367364
  • Mfr. Model # 5367364
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Tap
  • Overall Length 91.28mm
  • Shank Dia. 0.429"
  • Number of Flutes 3
  • Thread Length 1.7399999999999998
  • List Number VTSPO5534
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size M14-2.00
  • Number of Pieces 1
  • Standards ANSI, USCTI
  • Tap Style Spiral Point
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • Thread Direction Right Hand
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list