Skip Content
TAP M14 X 2 D7 3F BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M14 X 2 D7 3F BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5400238
  • Mfr. Model # 5400238
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.59"
  • Thread Length 1"
  • Shank Dia. 0.429"
  • List Number VTSFT5563
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Standards ANSI
  • Tap Style Spiral Flute
  • Tap Thread Size M14-2.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list