Skip Content
TAP M12X1.75 SPD6 3FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M12X1.75 SPD6 3FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330135
  • Mfr. Model # 330135
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 6.614 lbs

Technical Specs

  • Item Tap
  • Overall Length 85.85mm
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Length 23.81mm
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list