Skip Content
TAP M12X1.75 D6 TAPER 4FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M12X1.75 D6 TAPER 4FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF328705
  • Mfr. Model # 328705
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.666 lbs

Technical Specs

  • Item Taper Tap
  • Number of Flutes 4
  • Overall Length 85.72mm
  • Tap Style Straight Flute (Hand)
  • Thread Length 42.07mm
  • Thread Direction Right Hand
  • Shank Dia. 9.32mm
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Taper
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M12-1.75
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list