Skip Content
TAP M12X1.75 D6 3F PLG RLPT -TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M12X1.75 D6 3F PLG RLPT -TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330174
  • Mfr. Model # 330174
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.15 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 85.72mm
  • Thread Length 42.07mm
  • Tap Style Spiral Point
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • List Number SPGP-TC
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M12-1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list