Skip Content
TAP M12X1.75 D6 3F PLG RL PT -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M12X1.75 D6 3F PLG RL PT -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330147
  • Mfr. Model # 330147
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tap
  • Overall Length 85.72mm
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Length 42.07mm
  • List Number SPGP-TN
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list