Skip Content
TAP M12X1.25 DIN HSSE 3FL 6H BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M12X1.25 DIN HSSE 3FL 6H BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96144
  • Mfr. Model # C96144
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 70.6 lbs

Technical Specs

  • Number of Flutes 3
  • Item Universal Tap
  • Overall Length 4.3307"
  • Tap Style Spiral Point
  • Thread Length 1-9/64"
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • List Number PRO-961SP
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine
  • Standards DIN/ASME
  • Tap Thread Size M12-1.25
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list