TAP HAND,HSS,BRIGHT,M12X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,BRIGHT,M12X1.75

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54690
  • Mfr. Model # 1002-54690
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Product Details

General purpose plug tap. Size M12x1.75, 4 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 3.375"
  • Thread Length 1.65"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M12-1.75

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list