Skip Content
TAP M10X1.5 HS G D10 4L PL CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10X1.5 HS G D10 4L PL CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291287
  • Mfr. Model # 291287
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.006 lbs

Technical Specs

  • Finish TiN
  • Item Machine Tap
  • Material HSS
  • Size M10
  • Overall Length 2-15/16"
  • Pitch 1.5
  • Pitch Diameter Limits D10
  • Tap Style Thread Forming
  • Thread Length 3/4"
  • Thread Type Metric
  • Thread Direction Right Hand
  • List Number FTGP
  • Shank Dia. 0.381"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list