Skip Content
TAP M10X1.5 D6 3FL PLG SPRL FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10X1.5 D6 3FL PLG SPRL FLT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF366170
  • Mfr. Model # 366170
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.11 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 74.61mm
  • Tap Style Spiral Flute
  • Thread Length 31.75mm
  • Thread Direction Right Hand
  • Shank Dia. 1mm
  • List Number SFGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list