Skip Content
TAP M10X1.5 D6 3FL BOT SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10X1.5 D6 3FL BOT SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330504
  • Mfr. Model # 330504
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 74.61mm
  • Thread Length 12.7mm
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • List Number SFS
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list