Skip Content
TAP M10X1.25 HTD5 4FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10X1.25 HTD5 4FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330074
  • Mfr. Model # 330074
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 5.196 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 2-15/16"
  • Tap Style Straight Flute (Hand)
  • Thread Length 19.05mm
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.381"
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M10-1.25
  • Number of Pieces 1
  • Pitch Diameter Limit D5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list