Skip Content
TAP M10 X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10 X1.5 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54624
  • Mfr. Model # 1001-54624
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose taper tap. Size M10x1.5, 4 flutes.

Technical Specs

  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 74.61mm
  • Tap Style Straight Flute (Hand)
  • Thread Length 31.75mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 9.68mm
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list