Skip Content
TAP M10 X 1.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10 X 1.50

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2087-10
  • Mfr. Model # 2087-10
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Number of Flutes 4
  • Number of Pieces 1
  • Item Tap
  • Overall Length 86.00mm
  • Tap Style Straight Flute (Hand)
  • Thread Length 42mm
  • Pitch Diameter Limit D10
  • Standards ANSI, ISO 9001, OS 9000, ISO 14001
  • Thread Direction Right Hand
  • Shank Dia. 9.32mm
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list