Skip Content
TAP M10 X 1.5 D6 3F BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M10 X 1.5 D6 3F BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5400233
  • Mfr. Model # 5400233
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material HSS-E
  • Item Tap
  • Finish Oxide
  • Size M10 x 1.5
  • Number of Flutes 3
  • Overall Length 2.94"
  • Thread Length 0.75"
  • Pitch 1.5
  • Thread Type Spiral Flute
  • Shank Dia. 0.381"
  • List Number VTSFT5558
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Number of Pieces 1
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List