Skip Content
TAP M1.8X0.35 SPD3 2FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M1.8X0.35 SPD3 2FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330131
  • Mfr. Model # 330131
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 42.86mm
  • Tap Style Spiral Point
  • Thread Length 9.52mm
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI Table 302A
  • Tap Thread Size M1.6-0.35
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list