Skip Content
TAP M1.6X0.35 HTD3 2FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M1.6X0.35 HTD3 2FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330071
  • Mfr. Model # 330071
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 0.681 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 1-5/8"
  • Number of Flutes 2
  • Tap Style Straight Flute (Hand)
  • Thread Length 7.7mm
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Tap Dimension Type Metric
  • Standards USCTI Table 302A
  • Tap Thread Size M1.6-0.35
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit D3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list