TAP SPIRAL PT,HSS,BRIGHT,#10-24 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,BRIGHT,#10-24 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1053-57373
  • Mfr. Model # 1053-57373
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Low Shear Spiral Point Tap, Size 10, Threads Per Inch 24, Pitch Diameter Limit H3, Flutes 2, Overall Length (in.) 2.375.

Technical Specs

  • Pitch Diameter Limit H3
  • Item Hand Tap
  • Overall Length 2-3/8"
  • Tap Style Spiral Point
  • Thread Length 7/8"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • List Number 1053
  • Shank Dia. 0.194"
  • Tap Thread Size #10-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list