Skip Content
TAP LOW-SHEAR 1053 BF 1/4-28 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP LOW-SHEAR 1053 BF 1/4-28 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1053-57415
  • Mfr. Model # 1053-57415
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Low Shear Spiral Point Tap, Size 1/4 in., Threads Per Inch 28, Pitch Diameter Limit H4, Flutes 2, Overall Length (in.) 2.500.

Technical Specs

  • Size 1/4"
  • Pitch Diameter Limit H4
  • Overall Length 2-1/2"
  • Item Hand Tap
  • Pitch 28
  • Tap Style Spiral Point Tap
  • Thread Length 1"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 1053
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List