Skip Content
TAP LOW-SHEAR 1053 BF 1/4-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP LOW-SHEAR 1053 BF 1/4-20 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1053-57406
  • Mfr. Model # 1053-57406
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Low Shear Spiral Point Tap, Size 1/4 in., Threads Per Inch 20, Pitch Diameter Limit H3, Flutes 2, Overall Length (in.) 2.500.

Technical Specs

  • Pitch Diameter Limit H3
  • Item Hand Tap
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 1053
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list