Skip Content
TAP LOW-SHEAR 1053 BF 1/4-20 H11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP LOW-SHEAR 1053 BF 1/4-20 H11

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1053-57411
  • Mfr. Model # 1053-57411
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Low Shear Spiral Point Tap, Size 1/4 in., Threads Per Inch20, Pitch Diameter Limit H11, Flutes 2, Overall Length (in.) 2.500.

Technical Specs

  • Pitch Diameter Limit H11
  • Item Hand Tap
  • Overall Length 2-1/2"
  • Tap Style Spiral Point
  • Thread Length 1"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 1053
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list