Skip Content
TAP LHS-EM 8951 2T M8X1.25 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP LHS-EM 8951 2T M8X1.25 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8951-85708
  • Mfr. Model # 8951-85708
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Nitride
  • Material HSSE-PM
  • Item Straight Flute Tap
  • Pitch Diameter Limits D9
  • Size M8
  • Tap Style Straight Flute (Hand)
  • Thread Type Metric
  • Pitch 1.25mm
  • Standards ANSI
  • Shank Dia. 0.318"
  • List Number 8951
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M8-1.25
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 69.00mm
  • Thread Length 17.00mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List