Skip Content
TAP LHS-EM 8951 2T M7X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP LHS-EM 8951 2T M7X1 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8951-85706
  • Mfr. Model # 8951-85706
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Material HSSE-PM
  • Size M7
  • Finish Nitride
  • Item Straight Flute Tap
  • Pitch Diameter Limits D5
  • Tap Style Straight Flute (Hand)
  • Pitch 1.00mm
  • Standards ANSI
  • Thread Type Metric
  • Shank Dia. 0.318"
  • List Number 8951
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 69.00mm
  • Thread Length 17.00mm
  • Pitch Diameter Limit D5
  • Thread Direction Left Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List