Skip Content
TAP LHS-EM 8951 2T M3X0.5 D3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP LHS-EM 8951 2T M3X0.5 D3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8951-85701
  • Mfr. Model # 8951-85701
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • List Number 8951
  • Shank Dia. 0.141"
  • Tap Style Straight Flute (Hand)
  • Tap Finish Nitride
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 10.00mm
  • Overall Length 49.00mm
  • Pitch Diameter Limit D3
  • Thread Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list