Skip Content
TAP LHS-EM 8901 2T 8-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP LHS-EM 8901 2T 8-32 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8901-85607
  • Mfr. Model # 8901-85607
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • List Number 8901
  • Shank Dia. 0.168"
  • Tap Finish Nitride
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size #8-32
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-1/8"
  • Pitch Diameter Limit H3
  • Thread Length 29/64"
  • Thread Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list