Skip Content
TAP HSS 4FLT 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HSS 4FLT 1/2-13

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID86857
  • Mfr. Model # 86857
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Tap Material High Speed Steel
  • Item Tap
  • Tap Style Thread Forming
  • Overall Length 110.00mm
  • Number of Pieces 1
  • Standards ANSI, DIN
  • Thread Length 1-9/64"
  • Pitch Diameter Limit H7
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Shank Dia. 0.367"
  • List Number 8502
  • Tap Finish TiCN
  • Tap Chamfer Bottoming
  • Tap Thread Size 1/2"-13
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list