TAP HSS 4 FLT 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP HSS 4 FLT 1/2-20

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID86861
  • Mfr. Model # 86861
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Tap Material High Speed Steel
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 110.00mm
  • Tap Style Thread Forming
  • Thread Length 7/8"
  • Pitch Diameter Limit H7
  • Standards ANSI, DIN
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number 8502
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Finish TiCN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list