Skip Content
TAP HOLDER W/CLUTCH,#8,2 3/4 IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HOLDER W/CLUTCH,#8,2 3/4 IN OAL

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WXU4
  • Mfr. Model # 4WXU4
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Air Powered Hand Tappers and Tapping Arms
  • Construction Steel
  • Item Tap Holder w/Clutch
  • Overall Length 2-3/4"
  • Tooling Size 1
  • Tap Size 8
  • Sleeve Dia. 1.26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list