Skip Content
TAP HOLDER W/CLUTCH,#10,2 3/4 IN OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HOLDER W/CLUTCH,#10,2 3/4 IN OA

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WXU5
  • Mfr. Model # 4WXU5
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Tap Holder w/Clutch
  • Construction Steel
  • For Use With Air Powered Hand Tappers and Tapping Arms
  • Overall Length 2-3/4"
  • Tap Size 10
  • Tooling Size 1
  • Sleeve Dia. 1.26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list