TAP SPIRAL,HSS,BRIGHT,3/8-24 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL,HSS,BRIGHT,3/8-24 UNF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1093-58583
  • Mfr. Model # 1093-58583
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High spiral tap with a plug chamfer for general purpose applications. Bright finish. Size 3/8-24, H3 limit.

Technical Specs

  • Tap Size 3/8"
  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Finish Bright

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list