Skip Content
TAP HI-SPRL-P 1093 BF 10-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HI-SPRL-P 1093 BF 10-24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1093-58544
  • Mfr. Model # 1093-58544
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

High spiral tap with a plug chamfer for general purpose applications. Bright finish. Size 10-24, H3 limit.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 2-3/8"
  • Tap Style Spiral Flute
  • Standards USCTI Table 302A
  • Thread Length 7/8"
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • List Number 1093
  • Tap Grouping Tap
  • Tap Thread Size #10-24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list