Skip Content
TAP HI-SPRL-B 1094 BF 6-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HI-SPRL-B 1094 BF 6-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1094-58533
  • Mfr. Model # 1094-58533
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High spiral tap with a plug chamfer for general purpose applications. Bright finish. Size 6-32, H3 limit.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Overall Length 2"
  • Item Machine Tap
  • Tap Style Spiral Flute
  • Thread Length 11/16"
  • Standards USCTI Table 302A
  • List Number 1094
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size #6-32

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list