Skip Content
TAP HI-SPRL-B 1094 BF 5/16-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HI-SPRL-B 1094 BF 5/16-24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1094-58573
  • Mfr. Model # 1094-58573
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High spiral tap with a plug chamfer for general purpose applications. Bright finish. Size 5/16-24, H3 limit.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 2-23/32"
  • Tap Style Spiral Flute Tap
  • Thread Length 1-1/8"
  • Standards USCTI Table 302A
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • List Number 1094
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list