Skip Content
TAP HI-SPRL-B 1094 BF 1/2-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HI-SPRL-B 1094 BF 1/2-20 H3

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1094-58616
  • Mfr. Model # 1094-58616
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High spiral tap with a plug chamfer for general purpose applications. Bright finish. Size 1/2-20, H3 limit.

Technical Specs

  • Tap Size 1/2"
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Item Machine Tap
  • Size 1/2"
  • Overall Length 3-3/8"
  • Pitch 20
  • Thread Length 1-21/32"
  • Tap Style Spiral Flute Tap
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number 1094
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-20
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List