Skip Content
TAP HAND SET HSS 2-56 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND SET HSS 2-56 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA03021
  • Mfr. Model # TA03021
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.1 lbs

Product Details

HSS ground thread straight flute tap - fractional set. Includes taper, plug and bottoming taps.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 1-3/4"
  • Tap Style Set
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Tap Thread Size #2-56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list