Skip Content
TAP HAND SET HSS 1IN-8 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND SET HSS 1IN-8 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01161
  • Mfr. Model # TA01161
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 1.9 lbs

Product Details

HSS ground thread straight flute tap - fractional. Size: 1 inch-8 NC.

Technical Specs

  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 5-1/8"
  • Shank Dia. 0.8"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list