TAP HAND SET HSS 1IN-14 NS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND SET HSS 1IN-14 NS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01761
  • Mfr. Model # TA01761
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 1.9 lbs

Product Details

HSS ground thread straight flute tap - fractional set. Includes taper, plug and bottoming taps.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type UNS
  • Item Hand Tap
  • Overall Length 5-1/8"
  • Shank Dia. 0.8"
  • Tap Thread Size 1"-14
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list