Skip Content
TAP HAND SET HSS 10-24 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND SET HSS 10-24 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA03101
  • Mfr. Model # TA03101
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.2 lbs

Product Details

HSS ground thread straight flute tap - fractional set. Includes taper, plug and bottoming taps.

Technical Specs

  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Overall Length 2-3/8"
  • Tap Style Set
  • Item Hand Tap
  • Shank Dia. 0.194"
  • Tap Thread Size #10-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list