Skip Content
TAP HAND-MAINT 7353 BF M18X2.5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7353 BF M18X2.5 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7353-11908
  • Mfr. Model # 7353-11908
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 520
  • Shipping Weight 1.1 lbs

Product Details

Maintenance metric taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-plug. (3-5 pitches)

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 102.00mm
  • Item Tap
  • Thread Length 46mm
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Direction Right Hand
  • List Number 7353
  • Shank Dia. 13.70mm
  • Tap Dimension Type Metric
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list