TAP HAND-MAINT 7353 BF M12X1.75 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND-MAINT 7353 BF M12X1.75 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7353-11903
  • Mfr. Model # 7353-11903
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.1 lbs

Product Details

Maintenance metric taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-plug. (3-5 pitches)

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Overall Length 3.38"
  • Standards ANSI
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit D11
  • List Number 7353
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Finish Bright

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list